Zoro Homepage

EXT SKT MT

  • Mfr # 30451DN

  • Zoro # G000892633


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 7/16 in
Sub Brand
Archer(R)
Outside Diameter
1.89 in
Inside Diameter
1.231 in
Outside Morse Taper Size
MT3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30451DN
Zoro #
G000892633
UPC #
095456034518
Country of Origin
China

Dimensions

Overall Length
9 7/16 in
Outside Diameter
1.89 in
Inside Diameter
1.231 in
Outside Morse Taper Size
MT3
Inside Morse Taper Size
MT4
Overall Length (In.)
9.45 in
Socket Length
5.39 in

Details

Item
Morse Taper Extension Socket
Sub Brand
Archer(R)
Outside Morse Taper
3
Inside Morse Taper
4

Description

Morse Taper Extension Socket, MT3 Outside Morse Taper Size, MT4 Inside Morse Taper Size, Inside Diameter 1.231 in, Overall Length 9 7/16 in, Archer(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.