Zoro Homepage

EXT SKT MT

  • Mfr # 30456N

  • Zoro # G500892577


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Sub Brand
Archer(R)
Inside Morse Taper Size
MT5
Outside Morse Taper Size
MT5
Overall Length
13 3/16 in
Outside Diameter
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30456N
Zoro #
G500892577
UPC #
095456034563
Country of Origin
China

Dimensions

Inside Morse Taper Size
MT5
Outside Morse Taper Size
MT5
Overall Length
13 3/16 in
Outside Diameter
2.48 in
Inside Diameter
1.89 in
Overall Length (In.)
13.19 in
Socket Length
6.77 in

Details

Item
Morse Taper Extension Socket
Sub Brand
Archer(R)
Inside Morse Taper
5
Outside Morse Taper
5

Description

Morse Taper Extension Socket, MT5 Outside Morse Taper Size, MT5 Inside Morse Taper Size, Inside Diameter 1.89 in, Overall Length 13 3/16 in, Archer(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.