Zoro Homepage

GHB-1340A W/203 DRO & COLLET CLOSER

  • Mfr # 31248

  • Zoro # G2915187


product price: $68.75
/ea

Key Features

Includes
1/4" Hex Bit Adapter
Application
Coolant Thru, Drilling, High-Speed, Milling
For Use With
Fits All Round Shank Bits, Quick Change Chuck Attachment Converts an Impact Driver into a Drill
Chuck Type
Keyless
Features
"Anti-Lock" Technology, "Click" Technology, Ratchet Locking System Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31248
Zoro #
G2915187
UPC #
095456312487
Country of Origin
China

Dimensions

Mounting Size
1/4"
Compatible Drill Diameter - Maximum
3/8 in
Compatible Drill Diameter - Minimum
1/16 in
Outside Diameter - Maximum
1.78 in
Overall Length
2 11/64 in

Details

Item
Drill Chuck
Includes
1/4" Hex Bit Adapter
Application
Coolant Thru, Drilling, High-Speed, Milling
For Use With
Fits All Round Shank Bits, Quick Change Chuck Attachment Converts an Impact Driver into a Drill
Chuck Type
Keyless
Features
"Anti-Lock" Technology, "Click" Technology, Ratchet Locking System Technology
For Shank Type
Cylindrical
Keying
Keyless
Nominal Capacity
3/8 in
Max. Drill Capacity
3/8"
Product Type
Drill Chuck
Bearing Type
Ball
Series
510
Duty Rating
Light
Includes Key
Key Not Included
Includes Arbor
Arbor Included
Material
Steel
Compatible Tool Type
Round Shank Bits
Includes Sleeve
Sleeve Included

Description

Drill Chuck, Coolant Thru, Drilling, High-Speed, Milling, Hex, Mounting Size 1/4 In., Max. Drill Capacity 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.