Zoro Homepage

JK 130-J2 Medium Duty Industrial Keyless 13mm Chuck

  • Mfr # 33365

  • Zoro # G3241901


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512 in
Capacity Min.
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33365
Zoro #
G3241901
UPC #
095456333659
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Size
JT2
Overall Length
3 25/64 in
Outside Diameter - Maximum
1.73 in
Compatible Drill Diameter - Minimum
1/32 in
Compatible Drill Diameter - Maximum
33/64 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512 in
Capacity Min.
0.039 in
Nominal Capacity
1/2 in
Mounting Type
Jacobs Taper
Material - Machining
High Speed Steel
Min. Drill Capacity
0.0390 in
Keying
Keyless
Features
Self-Tightening
Application
Portable and Stationary Drilling Machines
For Use With
Machine Tools
Max. Drill Capacity
0.5120 in
Product Type
Drill Chuck
Type
Medium Duty
Includes Key
Key Not Included
Series
JK
Duty Rating
Medium

Description

Drill Chuck, Portable and Stationary Drilling Machines, Jacobs Taper, Mounting Size JT2, Max. Drill Capacity 0.5120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.