Zoro Homepage

JKP 130-J6 High Precision Keyless 13mm Chuck

  • Mfr # 9684

  • Zoro # G3077532


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
High Precision
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512 in
Capacity Min.
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9684
Zoro #
G3077532
UPC #
095456096844
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Size
JT6
Compatible Drill Diameter - Minimum
1/32 in
Compatible Drill Diameter - Maximum
33/64 in
Overall Length
3 29/64 in
Outside Diameter - Maximum
1.81 in

Details

Item
Drill Chuck
Chuck Type
High Precision
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512 in
Capacity Min.
0.039 in
Mounting Type
Jacobs Taper
Nominal Capacity
1/2 in
For Use With
Machine Tools
Min. Drill Capacity
0.0390 in
Material - Machining
High Speed Steel
Application
CNC Machines
Max. Drill Capacity
0.5120 in
Keying
Keyless
Product Type
Drill Chuck
Type
High Precision
Duty Rating
Heavy
Series
JKP
T.I.R. Tolerance
0.0016 in
Includes Key
Key Not Included
Features
Self-Tightening

Description

Drill Chuck, CNC Machines, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 0.5120 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.