Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JKT 160-J6 High Torque / High Precision Keyless 16mm Chuck

  • Mfr # 30530D

  • Zoro # G3086571


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.630 in
Capacity Min.
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30530D
Zoro #
G3086571
UPC #
095456305304
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Size
JT6
Overall Length
3 47/64 in
Compatible Drill Diameter - Maximum
5/8 in
Outside Diameter - Maximum
2.17 in
Compatible Drill Diameter - Minimum
1/8 in

Details

Item
Drill Chuck
Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.630 in
Capacity Min.
0.118 in
Mounting Type
Jacobs Taper
Nominal Capacity
5/8 in
For Use With
Machine Tools
Min. Drill Capacity
0.1180 in
Application
CNC Machining Centers
Features
High Grip Torque- Furnished with Spanner Wrench to allow the Application of Supplementary Gripping Torque, Light Tightening Increases Gripping Torque up to 3x Higher than Hand Tightening, Resists Tool Loosening on High-Speed Machines with Right Hand Rotation and instant Spindle Stop
Material - Machining
High Speed Steel
Keying
Keyless
Max. Drill Capacity
5/8 in
Product Type
Drill Chuck
Type
High Torque
Includes Key
Key Not Included
Duty Rating
Heavy
Series
JKT
T.I.R. Tolerance
0.0016 in
Includes Wrench
Wrench Included

Description

Drill Chuck, CNC Machining Centers, Jacobs Taper, Mounting Size JT6, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.