S-K3C Self Ejecting Chuck Key
Mfr # JCM2948P
Zoro # G3325664
product price: $17.99
/eaKey Features
Pilot Size (In.)
5/16
Used On
3M312, 3M315, 3M318, 3L854, 3M522, 3L856, 3L876, 3L866, 3L852, 3M341, 3L862
Jacobs equivalent
2948D
Chuck Key Size
S-K3C
Includes
Chuck Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JCM2948P
Zoro #
G3325664
UPC #
095456029484
Country of Origin
China
Dimensions
Pilot Size (In.)
5/16
Chuck Key Size
S-K3C
Key Size
S-K3C
Pilot Size
5/16 in
Details
Item
Drill Chuck Key
Used On
3M312, 3M315, 3M318, 3L854, 3M522, 3L856, 3L876, 3L866, 3L852, 3M341, 3L862
Jacobs equivalent
2948D
Includes
Chuck Key
Jacobs Equivalent
2948D
Material - Machining
Steel
Features
Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, Spring-Loaded Ejectors Ensure Key Disengagement After Tightening
Type
Self-Ejecting S-K3C
For Use With
3M312, 3M315, 3M318, 3L854, 3M522, 3L856, 3L876, 3L866, 3L852, 3M341, 3L862
Compatible Drill Chuck
14N, 334
Product Type
Chuck Key
Material
Steel
Key Number
K3C
Number of Teeth
11
Description
Drill Chuck Key, Type Self-Ejecting S-K3C, Key Size S-K3C, Pilot Size 5/16 in, Material - Machining Steel, Features Soft Steel Handle Limits Potential for Dangerous Fracturing Under Excessive Load, Spring-Loaded Ejectors Ensure Key Disengagement After Tightening, For Use With 3M312, 3M315, 3M318, 3L854, 3M522, 3L856, 3L876, 3L866, 3L852, 3M341, 3L862
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.