Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size

  • Mfr # JCM6208

  • Zoro # G2887281


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.250"
Capacity Min.
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCM6208
Zoro #
G2887281
UPC #
095456062085
Country of Origin
China

Dimensions

Mounting Size
3/8"-24
Compatible Drill Diameter - Minimum
3/64 in
Compatible Drill Diameter - Maximum
1/4 in
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.18 in

Details

Item
Drill Chuck
Chuck Type
Keyed
Material
Steel
Bearing Type
Plain
Capacity Max.
0.250"
Capacity Min.
0.040"
Mounting Type
Threaded
Includes
Chuck Key
Nominal Capacity
1/4 in
Key Number
K1
Keying
Keyed
Material - Machining
High Speed Steel
Max. Drill Capacity
1/4 in
For Use With
Bench Top and Floor Mounted Power Tools
Min. Drill Capacity
0.0400 in
Product Type
Drill Chuck
Type
Medium Duty
Includes Sleeve
Sleeve Included
Includes Key
Chuck Key Included
Compatible Tool Type
Bench Top-Mounted Power Tools, Floor-Mounted Power Tools
Duty Rating
Medium
Series
JCM
Features
Hardened Keyholes, Hardened Nose, Jaws Center-Grind for Straightness and Alignment, Through-Hardened Sleeve Teeth
T.I.R. Tolerance
0.004 in

Description

Drill Chuck, Threaded, Mounting Size 3/8 In.-24, Max. Drill Capacity 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.