Zoro Homepage

Super Chucks (R) Keyed Drill Chuck 5/8" Cap., 3JT Mount Size

  • Mfr # 30227

  • Zoro # G2554736


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyed
Material
Steel
Bearing Type
Ball
Capacity Max.
0.625 in
Capacity Min.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30227
Zoro #
G2554736
UPC #
095456302273
Country of Origin
China

Dimensions

Mounting Size
JT3
Outside Diameter - Maximum
2.633 in
Compatible Drill Diameter - Minimum
1/8 in
Compatible Drill Diameter - Maximum
5/8 in
Overall Length
3 17/64 in
Sleeve Diameter
2.63 in

Description

Drill Chuck, Jacobs Taper, Mounting Size JT3, Max. Drill Capacity 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.