Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Gallon XP Series Backpack Sprayer

  • Mfr # 1210811

  • Zoro # G702693798


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Backpack
Outside Diameter
9.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1210811
Zoro #
G702693798
UPC #
7896660875224
Country of Origin
Thailand

Dimensions

Outside Diameter
9.1

Details

Type
Backpack
Item
Sprayer

Description

Jacto XP-Series Backpack Sprayer has a high-pressure poly piston pump that delivers up to 130 psi - and only nine pumps will produce 45 psi. Sprayer features a long-wearing Santoprene® piston cup, hydraulic agitation system, volume markings in gallons and liters and an adjustable cone nozzle with filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.