HD400 4-Gal. Backpack Sprayers
- Mfr # 1210802
- Zoro # G302693860
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Type
Backpack
Outside Diameter
9.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1210802
- Zoro #
- G302693860
- UPC #
- 7896660875217
- Country of Origin
- Thailand
Dimensions
- Outside Diameter
- 9.7
Details
- Type
- Backpack
- Item
- Sprayer
Description
Jacto HD400 4-Gal. Backpack Sprayer has an internally mounted poly piston pump that eliminates potentially dangerous leaks and produces a maximum 65 psi with only six pumps to reach 45 psi. Features an internal agitator and volume markings in gal. and liters. For extra comfort, add on the Deluxe Harness and Waist Belt 1236493
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.