10146207R Eye Seal Pump Seal Rings

  • Mfr # 10146207R
  • Zoro # G003756390
product price: 
$
27.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10146207R
Zoro #
G003756390
UPC #
-
Country of Origin
United States

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • This pool O-ring slips over the inlet of your pool or spa pump’s impeller
  • Made from Sontoprene, a rubber-like, flexible plastic material
Includes
  • Splash pak, cygnet, magnum
Specifications
  • Inside Diameter: 2"
  • Larger Side Outside Diameter: 2-1/2"
  • Smaller Side Outside Diameter: 2-5/16"
  • Thickness: 3/8"
  • Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews