Single Cartridge Pusher Mechanical Seal
- Mfr # C100003845
- Zoro # G923944709
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Chamber Depth - Minimum
16.8 mm
Gland Slot Diameter - Maximum
14.2 mm
Gasket Material
FKM
Shaft Speed - Maximum
3,600 RPM
Gland Plate Port Function
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003845
- Zoro #
- G923944709
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 16.8 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 89.1 mm
- For Shaft Diameter
- 45 mm
- Gland Bolt Circle Diameter - Minimum
- 117 mm
- Installed Outer Diameter - Maximum
- 150 mm
- Chamber Bore Diameter - Minimum
- 89 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.