Dual Solenoid Valve3/8 120V For - Part No 460-155-000
Mfr # 460-155-000
Zoro # G502308557
product price: $266.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
460-155-000
Zoro #
G502308557
UPC #
-
Country of Origin
United States
Description
Dual Solenoid Valve;3/8" Fpt(Qty 3) Gas In/Out ] [ Nc ] [ 120 V ][ Width 3" ];Nat/Lp, 165,000 Btu,[ Brand Invensys ] [ Mfg# 4075-200 ;Coil Only H1322, C-397, # 51-1361;Vulcan Hart Grill Series: 900A, 936Re;Wolf Convection Oven Kf, Kfs;Convection Oven Afs, Kafs, Caf, Kcaf, H, Kh W/ Spark;Ignition;Griddle Stg, Irg, Pro, Tmm(37,37A,38), Sa, Sap, Sae, Sce