Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stopper, Foam, 14-20mm, PK1000

  • Mfr # L800-B

  • Zoro # G3771120


product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Stopper Size
14-20 mm
Material of Construction
Foam
Color
White
Liner
Plastic Bag
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L800-B
Zoro #
G3771120
UPC #
-
Country of Origin
United States

Dimensions

Stopper Size
14-20 mm
Manufacturers Warranty Length
1 yr
Screw Closure Size
14 to 20 mm
Neck Size
14-20mm

Details

Material of Construction
Foam
Color
White
Liner
Plastic Bag
Item
Stopper
Resists
Chemicals
Liner Material
Plastic
Autoclavable
Yes
Special Features
Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam
Product Type
Foam Plug
Material
Foam
For Labware Type
Vials

Description

Stopper, Stopper Size 14-20 mm, Neck Size 14-20mm, Screw Closure Size 14 to 20 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.