Stopper, Foam, 21-26mm, PK400
Mfr # L800-B2
Zoro # G3771111
product price: $91.59
/pk 400, $0.23/ea
Free Shipping & Returns
Key Features
Stopper Size
21-26 mm
Material of Construction
Foam
Color
White
Manufacturers Warranty Length
1 yr
Resists
Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L800-B2
Zoro #
G3771111
UPC #
-
Country of Origin
United States
Dimensions
Stopper Size
21-26 mm
Manufacturers Warranty Length
1 yr
Neck Size
21-26mm
Screw Closure Size
21 to 26 mm
Details
Material of Construction
Foam
Color
White
Resists
Chemicals
Liner
Plastic Bag
Item
Stopper
Autoclavable
Yes
Special Features
Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam
Liner Material
Plastic
Product Type
Foam Plug
Material
Foam
For Labware Type
Vials
Description
Stopper, Stopper Size 21-26 mm, Neck Size 21-26mm, Screw Closure Size 21 to 26 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.