Stopper, Foam, 46-65mm, PK30
Mfr # L800-E2
Zoro # G3771069
product price: $52.59
/pk 30, $1.75/eaKey Features
Stopper Size
46-65 mm
Material of Construction
Foam
Color
White
Manufacturers Warranty Length
1 yr
Resists
Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L800-E2
Zoro #
G3771069
UPC #
-
Country of Origin
United States
Dimensions
Stopper Size
46-65 mm
Manufacturers Warranty Length
1 yr
Neck Size
46-65mm
Screw Closure Size
46 to 65 mm
Details
Material of Construction
Foam
Color
White
Resists
Chemicals
Item
Stopper
Liner
Plastic Bag
Special Features
Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam
Autoclavable
Yes
Liner Material
Plastic
Product Type
Foam Plug
Material
Foam
For Labware Type
Vials
Description
Stopper, Stopper Size 46-65 mm, Neck Size 46-65mm, Screw Closure Size 46 to 65 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.