Stopper, Foam, 46-65mm, PK50
Mfr # L800-E
Zoro # G3771078
product price: $50.29
/pk 50, $1.01/eaKey Features
Stopper Size
46-65 mm
Material of Construction
Foam
Color
White
Neck Size
46-65mm
Resists
Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L800-E
Zoro #
G3771078
UPC #
-
Country of Origin
United States
Dimensions
Stopper Size
46-65 mm
Neck Size
46-65mm
Manufacturers Warranty Length
1 yr
Screw Closure Size
46 to 65 mm
Details
Material of Construction
Foam
Color
White
Item
Stopper
Resists
Chemicals
Liner
Plastic Bag
Liner Material
Plastic
Autoclavable
Yes
Special Features
Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam
Product Type
Foam Plug
Material
Foam
For Labware Type
Vials
Description
Stopper, Stopper Size 46-65 mm, Neck Size 46-65mm, Screw Closure Size 46 to 65 mm, Material Foam, Product Type Foam Plug, Color White, Autoclavable Yes, Special Features Breathable and Non-Absorbent, Open-Cell, 1.45 lb. Uniform-Density Foam, Resists Chemicals, For Labware Type Vials, Liner Material Plastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.