Test Tube Rack, Foam, 44 Compartmnts, PK10
Mfr # C-210
Zoro # G3770980
product price: $28.89
/pk 10, $2.89/eaKey Features
Lab Rack Capacity
Holds 30 Test Tubes
Temp. Range
Up to 212 Degrees F
Color
Silver
Mounting Type
Floats
Material
Polyfoam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-210
Zoro #
G3770980
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
4 in
Length
5 in
Overall Width
4 in
Overall Height
4 in
Overall Length
5 in
Diameter
4 in
Tube Size
4 in
Compartment Width
3/8 in
Compartment Length
3 1/4 in
Details
Item
Tube Rack
Lab Rack Capacity
Holds 30 Test Tubes
Temp. Range
Up to 212 Degrees F
Color
Silver
Mounting Type
Floats
Material
Polyfoam
Autoclavable
Yes
Number of Compartments
15
For Use With
Microcentrifuge tubes
Format
5x4
Holding Capacity
Holds 30 Test Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(30) Tubes
Compatible Product Type
Microtubes
Description
Item Tube Rack, Mounting Type Floats, Number of Compartments 15, Autoclavable Yes, Material Polyfoam, Silver, Height 4 in, Length 5 in, Width 4 in, Diameter 4 in, Format 5x4, For Use With Microcentrifuge Tubes, Temp. Range Up to 212 Degrees F, Includes Not Applicable, Lab Rack Capacity Holds 30 Test Tubes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.