Zoro Homepage

Test Tube Rack, Foam, 50 Compartmnts, PK6

  • Mfr # FTR-200

  • Zoro # G3770956


product price: $54.89
/pk 6, $9.15/ea

Key Features

Lab Rack Capacity
Holds 42 Test Tubes
Color
Silver
Temp. Range
Up to 212 Degrees F
Mounting Type
Rest on Table
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTR-200
Zoro #
G3770956
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/4 in
Width
5 1/4 in
Length
9 in
Overall Width
5 1/4 in
Overall Height
1 1/4 in
Overall Length
9 in
Tube Size
16 mm
Compartment Length
9 in
Compartment Width
5 1/4 in

Details

Item
Tube Rack
Lab Rack Capacity
Holds 42 Test Tubes
Color
Silver
Temp. Range
Up to 212 Degrees F
Mounting Type
Rest on Table
Material
Foam
Autoclavable
Yes
Number of Compartments
50
For Use With
Test Tubes
Format
9x5.25
Holding Capacity
Holds 42 Test Tubes
Product Type
Test Tube Rack
Compatible Product Type
Tubes
Total Holding Capacity
(50) Tubes

Description

Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 50, Autoclavable Yes, Material Foam, Silver, Height 1 1/4 in, Length 9 in, Width 5 1/4 in, Format 9x5.25, For Use With Test Tubes, Temp. Range Up to 212 Degrees F, Includes Not Applicable, Lab Rack Capacity Holds 42 Test Tubes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.