This item is Discontinued.

Jaf Ball Bearing, 15mm Bore, 35mm 2101101848

This item is Discontinued.

Jaf

Ball Bearing, 15mm Bore, 35mm (Discontinued)

Mfr # 2101101848
Zoro # G3800137
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2101101848
Zoro #
G3800137
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15mm
Outside Dia.
35mm
Width
0.625"

Details

Item
Radial Ball Bearing
Bearing Type
Cartridge Type - Sealed
Cage Material
52100 Steel
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
W202PP
Max. RPM
12500

Description

Ball Bearing15mm Bore, 35mm OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.