This item is Discontinued.

Jaf Ball Bearing, 30mm, Bore, 62mm, 2 Seals 88506

This item is Discontinued.

Jaf

Ball Bearing, 30mm, Bore, 62mm, 2 Seals (Discontinued)

Mfr # 88506
Zoro # G3800581
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88506
Zoro #
G3800581
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30mm
Outside Dia.
62mm
Width
0.63"

Details

Item
Ball Bearing, 30mm Bore, 62mm OD,2 Seals
Bearing Type
Felt Seal Style
Cage Material
52100 Steel
Lubrication
Medium Temp NLGI Grade 2 Bearing Grease
Industry Number
88506
Max. RPM
10000
Temp. Range
-20 to +212° F
Static Load Capacity
2540 Lbf
Dynamic Load Capacity
4390 Lbf

Description

Ball Bearing,30mm,Bore,62mm,2 Seals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.