This item is Discontinued.

Jaf Ball Bearing, 35mm Bore, 80mm W307-2RSNRGH

This item is Discontinued.

Jaf

Ball Bearing, 35mm Bore, 80mm (Discontinued)

Mfr # W307-2RSNRGH
Zoro # G3799918
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W307-2RSNRGH
Zoro #
G3799918
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
35mm
Outside Dia.
80mm
Width
1.375"

Details

Item
Ball Bearing, 35mm Bore, 80mm OD
Bearing Type
Cartridge Type - Sealed - Snap Ring - Oil Hole
Cage Material
52100 Steel
Industry Number
S3607 2RSNRJ
Lubrication
Grade 2 Lithium Based Grease
Max. RPM
5400
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing,35mm Bore,80mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.