This item is Discontinued.

Jaf Ball Bearing, 40mm Bore, 90mm W308-2RSNRGH

This item is Discontinued.

Jaf

Ball Bearing, 40mm Bore, 90mm (Discontinued)

Mfr # W308-2RSNRGH
Zoro # G3799881
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W308-2RSNRGH
Zoro #
G3799881
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40mm
Outside Dia.
90mm
Width
1.438"

Details

Item
Ball Bearing, 40mm Bore, 90mm OD
Bearing Type
Cartridge - Special
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
S3608 2RSNRJ
Lubrication
Grade 2 Lithium Based Grease
Max. RPM
5400

Description

Ball Bearing,40mm Bore,90mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.