This item is Discontinued.

Jaf Ball Bearing, 45mm Bore, 100mm W309-2RSNRGH

This item is Discontinued.

Jaf

Ball Bearing, 45mm Bore, 100mm (Discontinued)

Mfr # W309-2RSNRGH
Zoro # G3799866
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W309-2RSNRGH
Zoro #
G3799866
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45mm
Outside Dia.
100mm
Width
1.563"

Details

Item
Ball Bearing, 45mm Bore,100mm OD
Bearing Type
Cartridge - Special
Cage Material
52100 Steel
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
S3609 2RSNRJ
Max. RPM
4300

Description

Ball Bearing,45mm Bore,100mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.