This item is Discontinued.

Jaf Ball Bearing, Wide OR, 45mm Bore, 85mm WC88509

This item is Discontinued.

Jaf

Ball Bearing, Wide OR, 45mm Bore, 85mm (Discontinued)

Mfr # WC88509
Zoro # G3799638
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC88509
Zoro #
G3799638
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
0.827"

Details

Item
Ball Bearing, Wide OR, 45mm Bore,85mm OD
Bearing Type
Felt Seal Style
Cage Material
52100 Steel
Industry Number
WC88509
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
NLGI Grade 2 Bearing Grease
Max. RPM
7800

Description

Ball Bearing,Wide OR,45mm Bore,85mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.