Fire Hose, Double Jacket, 50 ft Length, 2 in Hose Inside Dia., Polyurethane Hose Tube, White

  • Mfr # G51H2LNW50N

  • Zoro # G7406625


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
2 in
Hose Tube Material
Polyurethane
Hose Fitting A Type
NST
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G51H2LNW50N
Zoro #
G7406625
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
2 in
Length
50 ft
Coupling Bowl Size
2-15/32"
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
White
Hose Tube Material
Polyurethane
Hose Fitting A Type
NST
Hose Fitting B Type
NST
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
FM Approved
No
Coupling Material
Aluminum
UL Listed
Yes
Burst Pressure
1,200 psi
Test Pressure
800 psi
Working Pressure
400 psi
Lining Material
Polyurethane
Standards
NFPA 1961
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 2-15/32 in NST x Aluminum 2-15/32 in NST
Hose Cover Material
Polyester
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Air, Water
Maximum Working Pressure at 70F
400 psi
Operating Temperature Range
-40 Degrees to 176 Degrees F
Fitting Configuration
NST x NST

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type NST x NST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type NST, Hose Fitting B Material Aluminum, Hose Fitting B Type NST, Hose Inside Diameter 2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products