Fire Hose, Double Jacket, 1 1/2 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A

  • Mfr # JL150R025-NH150

  • Zoro # G115676944


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
1 1/2 in
Hose Color
Red
Hose Inside Diameter
1 1/2 in
Hose Tube Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JL150R025-NH150
Zoro #
G115676944
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/2 in
Hose Inside Diameter
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Length
25 ft
Hose Fitting A Size
1 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Red
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Standards
NFPA 1961
Burst Pressure
1,200 psi
Hose Fitting A Material
Aluminum
Maximum Working Pressure at 70F
400 psi
For Media Type
Water
Hose Fitting B Material
Male x Female
Fitting Material
Aluminum

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 1/2 in, Hose Length 25 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi, Fitting Size 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.