Shop JAFLINE
See all product information
Create Account
Fire Hose, Double Jacket, 4 in Hose Inside Dia., Polyester Hose Tube, Sexless Fitting A, Yellow
Mfr # JL400Y050-SZ400
Zoro # G115677606
product price:Â $605.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
4 in
Hose Inside Diameter
4 in
Hose Tube Material
Polyester
Hose Fitting A Type
Sexless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JL400Y050-SZ400
Zoro #
G115677606
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
4 in
Hose Inside Diameter
4 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in
Hose Length
50 ft
Details
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Yellow
Hose Tube Material
Polyester
Hose Fitting A Type
Sexless
Hose Fitting B Type
Sexless
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Storz
Standards
NFPA 1961
Burst Pressure
900 psi
Maximum Working Pressure at 70F
300 psi
For Media Type
Water
Hose Fitting B Material
Sexless
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Sexless, Hose Fitting B Material Sexless, Hose Fitting B Type Sexless, Hose Inside Diameter 4 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi, Fitting Size 4 in, For Media Type Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.