Fire Hose, Double Jacket, 50 ft. Length, 3 in Hose Inside Dia., EPDM Hose Tube, MNH Fitting A, Red

  • Mfr # G52H3HDR50N
  • Zoro # G3868697
product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
3 in
Hose Tube Material
EPDM
Hose Fitting A Type
MNH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G52H3HDR50N
Zoro #
G3868697
UPC #
-
Country of Origin
United States
Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Red
Hose Tube Material
EPDM
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Thread Type
NH
Working Pressure
400 psi
UL Listed
No
Lining Material
Rubber
Burst Pressure
1,200 psi
Standards
NFPA 1961, NFPA 1963
FM Approved
No
Test Pressure
800 psi
Coupling Material
Aluminum
Material
Polyester
Hose Fittings
Aluminum 3-1/2 in MNH x Aluminum 3-1/2 in FNH
Hose Fitting A Material
Aluminum
Hose Cover Material
Polyester
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
For Media Type
Air, Water
Operating Temperature Range
-40 Degrees to 176 Degrees F
Maximum Working Pressure at 70F
400 psi
Fitting Configuration
MNH x FNH
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
3 in
Length
50 ft.
Coupling Bowl Size
3-1/2"
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in
Hose Length
50 ft

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 3 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 1,200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products