Zoro Homepage

Fire Hose, Single Jacket, 100 ft Length, 2 1/2 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube

  • Mfr # G50H25RY100NB

  • Zoro # G5355231


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
2-1/2 in x 2-1/2 in
Hose Color
Yellow
Hose Inside Diameter
2 1/2 in
Hose Tube Material
PVC Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50H25RY100NB
Zoro #
G5355231
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Size
2-1/2 in x 2-1/2 in
Hose Inside Diameter
2 1/2 in
Length
100 ft
Coupling Bowl Size
2-13/16"
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
MNH
Hose Fitting B Type
FNH
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Lining Material
Rubber
Working Pressure
300 psi
Test Pressure
600 psi
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Coupling Material
Brass
Burst Pressure
900 psi
Hose Cover Material
Rubber
Hose Fittings
Brass 2-13/16 in MNH x Brass 2-13/16 in FNH
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Fitting Material
Brass x Brass
For Media Type
Air, Water
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Maximum Working Pressure at 70F
300 psi
Fitting Configuration
MNH x FNH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MNH x FNH, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MNH, Hose Fitting B Material Brass, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi, Standards ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products