Shop JAFRIB

Fire Hose, Single Jacket, 25 ft Length, 5 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube, Red

  • Mfr # G50H5RR25S

  • Zoro # G7510730


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
5 in x 5 in
Hose Color
Red
Hose Inside Diameter
5 in
Hose Tube Material
PVC Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G50H5RR25S
Zoro #
G7510730
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5 in x 5 in
Hose Inside Diameter
5 in
Length
25 ft
Coupling Bowl Size
5-3/8"
Hose Fitting A Size
5 in
Hose Fitting B Size
5 in
Hose Length
25 ft

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Red
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
Storz
Hose Fitting B Type
Storz
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Storz
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Working Pressure
225 psi
Coupling Material
Aluminum
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
FM Approved
No
UL Listed
No
Burst Pressure
675 psi
Test Pressure
450 psi
Lining Material
Rubber
Hose Fitting A Material
Aluminum
Hose Fittings
Aluminum 5-3/8 in M Storz x Aluminum 5-3/8 in F Storz
Hose Cover Material
Rubber
Hose Fitting B Material
Aluminum
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Maximum Working Pressure at 70F
225 psi
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Fitting Configuration
M Storz x F Storz

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type Storz x Storz, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type Storz, Hose Inside Diameter 5 in, Hose Length 25 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 225 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.