Shop JAFRIB

Fire Hose, Single Jacket, 50 ft Length, 6 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube, Yellow

  • Mfr # G50H6RY50S

  • Zoro # G7406841


product price:  $966.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
6 in x 6 in
Hose Inside Diameter
6 in
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
Storz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G50H6RY50S
Zoro #
G7406841
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
6 in x 6 in
Hose Inside Diameter
6 in
Length
50 ft
Coupling Bowl Size
6-3/8"
Hose Fitting A Size
6 in
Hose Fitting B Size
6 in
Hose Length
50 ft

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
Storz
Hose Fitting B Type
Storz
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Storz
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Test Pressure
300 psi
Lining Material
Rubber
Coupling Material
Aluminum
Working Pressure
200 psi
FM Approved
No
Burst Pressure
600 psi
UL Listed
No
Hose Fittings
Aluminum 6-3/8 in M Storz x Aluminum 6-3/8 in F Storz
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Cover Material
Rubber
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Maximum Working Pressure at 70F
200 psi
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Fitting Configuration
M Storz x F Storz

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type Storz x Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type Storz, Hose Inside Diameter 6 in, Hose Length 50 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products