Fire Hose, Extruded Through-the-Weave, 1 3/4 in Hose Inside Dia., Male x Female Fitting A, Yellow

  • Mfr # JR175Y050-NP150

  • Zoro # G115677521


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Extruded Through-the-Weave
Fitting Size
1 1/2 in
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Male x Female
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JR175Y050-NP150
Zoro #
G115677521
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Size
1 1/2 in
Hose Inside Diameter
1 3/4 in
Hose Length
50 ft
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Yellow
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male X Female
Hose Configuration
Coupled Assembly
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Rocker
Operating Temperature Range
-22 Degrees to 176 Degrees F
Burst Pressure
900 psi
Standards
ISO 9001, NFPA 1961, UL 19, ULC S511-14
Maximum Working Pressure at 70F
300 psi
Fitting Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Male X Female
For Media Type
Water

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Extruded Through-the-Weave, Fitting Material Aluminum, Fitting Type NPSH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male X Female, Hose Fitting B Type Male X Female, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 300 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products