Fire Hose, Extruded Through-the-Weave, 1 3/4 in Hose Inside Dia., Not Applicable Fitting A, Red
Mfr # 50H175RR-50
Zoro # G815676787
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Reinforced Extruded Rubber
Jacket Material
Co-Extrusion Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50H175RR-50
Zoro #
G815676787
UPC #
-
Country of Origin
Spain
Dimensions
Hose Inside Diameter
1 3/4 in
Hose Length
50 ft
Details
Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Tube Material
Reinforced Extruded Rubber
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Uncoupled
Burst Pressure
900 psi
Operating Temperature Range
-22 Degrees to 176 Degrees F
Standards
ISO 9003, NFPA 1961, UL 19, ULC S511-14
Maximum Working Pressure at 70F
300 psi
Description
Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type Extruded Through-the-Weave, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Red, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.