Fire Hose, Extruded Through-the-Weave, 1 3/4 in Hose Inside Dia., Not Applicable Fitting A, Yellow
Mfr # 50H175RY-100
Zoro # G915676847
product price:Â $361.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Yellow
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50H175RY-100
Zoro #
G915676847
UPC #
-
Country of Origin
Spain
Dimensions
Hose Inside Diameter
1 3/4 in
Hose Length
100 ft
Details
Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Yellow
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Uncoupled
Burst Pressure
900 psi
Standards
ISO 9004, NFPA 1961, UL 19, ULC S511-14
Operating Temperature Range
-22 Degrees to 176 Degrees F
For Media Type
Water
Maximum Working Pressure at 70F
300 psi
Hose Cover Material
Synthetic Yarn
Description
Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type Extruded Through-the-Weave, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Yellow, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 1 3/4 in, Hose Length 100 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.