Shop JAFRIB
See all product information
Create Account
Fire Hose, Extruded Through-the-Weave, 2 1/2 in Hose Inside Dia., Male x Female Fitting A, Red
- Mfr # JR250R025-NH250
- Zoro # G915677509
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Extruded Through-the-Weave
Fitting Size
2 1/2 in
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Male x Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR250R025-NH250
- Zoro #
- G915677509
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Fitting Size
- 2 1/2 in
- Hose Inside Diameter
- 2 1/2 in
- Hose Fitting B Size
- 2 1/2 in
- Hose Length
- 25 ft
- Hose Fitting A Size
- 2 1/2 in
Details
- Item
- Fire Hose
- Fire Hose Type
- Extruded Through-the-Weave
- Hose Color
- Red
- Hose Tube Material
- Reinforced Extruded Rubber
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male X Female
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Co-Extrusion Woven
- Coupling Lug Style
- Rocker
- Standards
- ISO 9001, NFPA 1961, UL 19, ULC S511-14
- Burst Pressure
- 900 psi
- Operating Temperature Range
- -22 Degrees to 176 Degrees F
- Fitting Material
- Aluminum
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Male X Female
- Maximum Working Pressure at 70F
- 300 psi
- For Media Type
- Water
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Extruded Through-the-Weave, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male X Female, Hose Fitting B Type Male X Female, Hose Inside Diameter 2 1/2 in, Hose Length 25 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 300 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.