Fire Hose, Extruded Through-the-Weave, 5 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube
Mfr # 50H5RR-100
Zoro # G815676749
product price:Â $895.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Inside Diameter
5 in
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50H5RR-100
Zoro #
G815676749
UPC #
-
Country of Origin
Spain
Dimensions
Hose Inside Diameter
5 in
Hose Length
100 ft
Details
Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Uncoupled
Burst Pressure
675 psi
Standards
ISO 9031, NFPA 1961, UL 19, ULC S511-14
Operating Temperature Range
-22 Degrees to 176 Degrees F
Maximum Working Pressure at 70F
225 psi
For Media Type
Water
Hose Cover Material
Synthetic Yarn
Description
Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type Extruded Through-the-Weave, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Red, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 5 in, Hose Length 100 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 225 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.