Fire Hose, Extruded Through-the-Weave, 5 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube

  • Mfr # JR500Y050-SZ400

  • Zoro # G115677408


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Extruded Through-the-Weave
Hose Inside Diameter
5 in
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Sexless
Hose Fitting B Type
Sexless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JR500Y050-SZ400
Zoro #
G115677408
UPC #
-
Country of Origin
Spain

Dimensions

Hose Inside Diameter
5 in
Hose Length
50 ft

Details

Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Sexless
Hose Fitting B Type
Sexless
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Storz
Maximum Working Pressure at 70F
225 psi
Fitting Material
Aluminum
Hose Fitting B Material
Sexless
Hose Fitting A Material
Aluminum

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type Extruded Through-the-Weave, Fitting Material Aluminum, Fitting Type Storz, Hose Fitting A Material Aluminum, Hose Fitting A Type Sexless, Hose Fitting B Material Sexless, Hose Fitting B Type Sexless, Hose Inside Diameter 5 in, Hose Length 50 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 225 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products