Fire Hose, Extruded Through-the-Weave, 6 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube
Mfr # 50H6RR-25
Zoro # G115677095
product price:Â $341.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Inside Diameter
6 in
Hose Tube Material
Reinforced Extruded Rubber
Jacket Material
Co-Extrusion Woven
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50H6RR-25
Zoro #
G115677095
UPC #
-
Country of Origin
Spain
Dimensions
Hose Inside Diameter
6 in
Hose Length
25 ft
Details
Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Tube Material
Reinforced Extruded Rubber
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Uncoupled
Standards
ISO 9038, NFPA 1961, UL 19, ULC S511-14
Burst Pressure
600 psi
For Media Type
Water
Maximum Working Pressure at 70F
200 psi
Description
Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type Extruded Through-the-Weave, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Red, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 6 in, Hose Length 25 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.