Fire Hose, Extruded Through-the-Weave, 6 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube

  • Mfr # 50H6RR-50

  • Zoro # G615677021


product price:  $683.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Inside Diameter
6 in
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50H6RR-50
Zoro #
G615677021
UPC #
-
Country of Origin
Spain

Dimensions

Hose Inside Diameter
6 in
Hose Length
50 ft

Details

Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Tube Material
Reinforced Extruded Rubber
Hose Configuration
Bulk Hose
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Uncoupled
Standards
ISO 9039, NFPA 1961, UL 19, ULC S511-14
Operating Temperature Range
-22 Degrees to 176 Degrees F
Burst Pressure
600 psi
Maximum Working Pressure at 70F
200 psi
For Media Type
Water
Hose Cover Material
Synthetic Yarn

Description

Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type Extruded Through-the-Weave, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Red, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 6 in, Hose Length 50 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products