Fire Hose, Single Jacket, 100 ft Length, 1 1/2 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube

  • Mfr # G50H15RR100P

  • Zoro # G0353022


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1-1/2 in x 1-1/2 in
Hose Color
Red
Hose Inside Diameter
1 1/2 in
Hose Tube Material
PVC Nitrile Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G50H15RR100P
Zoro #
G0353022
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Inside Diameter
1 1/2 in
Length
100 ft
Coupling Bowl Size
1-3/4"
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Length
100 ft

Details

Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Red
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Test Pressure
600 psi
Thread Type
NPSH
Coupling Material
Aluminum
Lining Material
Rubber
Burst Pressure
900 psi
Working Pressure
300 psi
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Cover Material
Rubber
Hose Fittings
Aluminum 1-3/4 in MNPSH x Aluminum 1-3/4 in FNPSH
Fitting Material
Aluminum x Aluminum
For Media Type
Air, Water
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Maximum Working Pressure at 70F
300 psi
Fitting Configuration
MNPSH x FNPSH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 300 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.