Fire Hose, Single Jacket, 100 ft. Length, 4 in Hose Inside Dia., PVC Nitrile Rubber Hose Tube

  • Mfr # G50H4RY100S
  • Zoro # G3956443
product price: 
$
746.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Fire Hose Type
Single Jacket
Fitting Size
4 in x 4 in
Hose Color
Yellow
Hose Inside Diameter
4 in
Hose Tube Material
PVC Nitrile Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G50H4RY100S
Zoro #
G3956443
UPC #
-
Country of Origin
United States
Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
Yellow
Hose Tube Material
PVC Nitrile Rubber
Hose Fitting A Type
Storz
Hose Fitting B Type
Storz
Hose Configuration
Bulk Hose
Jacket Material
Rubber
Coupling Lug Style
Storz
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Thread Type
NH
Working Pressure
250 psi
Coupling Material
Aluminum
Test Pressure
500 psi
Lining Material
Rubber
FM Approved
No
Burst Pressure
750 psi
Standards
ASTM D 573, ASTM D4112, FM 2111, ISO 9001, NFPA 1961, UL19, ULC-S511-14
Material
Nitrile Rubber
Hose Fitting A Material
Aluminum
Hose Fitting B Material
Aluminum
Hose Fittings
Aluminum 4-17/32 in MNH x Aluminum 4-17/32 in FNH
Hose Cover Material
Rubber
For Media Type
Air, Water
Fitting Material
Aluminum x Aluminum
Maximum Working Pressure at 70F
250 psi
Operating Temperature Range
-22 Degrees F to 176 Degrees F
Fitting Configuration
MNH x FNH
Shell Material
Nitrile Rubber
Traction Material
Nitrile Rubber

Dimensions

Fitting Size
4 in x 4 in
Hose Inside Diameter
4 in
Length
100 ft.
Coupling Bowl Size
4-9/32"
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in
Hose Length
100 ft.

Description

Fire Hose, Coupling Lug Style Storz, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type Storz x Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Storz, Hose Fitting B Material Aluminum, Hose Fitting B Type Storz, Hose Inside Diameter 4 in, Hose Length 100 ft, Hose Tube Material PVC Nitrile Rubber, Jacket Material Rubber, Maximum Working Pressure at 70F 250 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products