Shop JAFX4
See all product information
Create Account
Fire Hose, 4-Layer, 1 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube, Yellow
- Mfr # JX100Y050-NH100
- Zoro # G215677407
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
4-Layer
Fitting Size
1 in
Hose Color
Yellow
Hose Inside Diameter
1 in
Hose Tube Material
Reinforced Extruded Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JX100Y050-NH100
- Zoro #
- G215677407
- UPC #
- -
- Country of Origin
- Spain
- Item
- Fire Hose
- Fire Hose Type
- 4-Layer
- Hose Color
- Yellow
- Hose Tube Material
- Reinforced Extruded Rubber
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male X Female
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Co-Extrusion Woven
- Coupling Lug Style
- Rocker
- Operating Temperature Range
- -4 Degrees to 176 Degrees F
- Burst Pressure
- 1,740 psi
- Standards
- ISO 9050, NFPA 1961, UL 19, ULC S511-14
- Maximum Working Pressure at 70F
- 580 psi
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Male X Female
- Fitting Material
- Aluminum
- For Media Type
- Water
Dimensions
- Fitting Size
- 1 in
- Hose Inside Diameter
- 1 in
- Hose Length
- 50 ft
- Hose Fitting A Size
- 1 in
- Hose Fitting B Size
- 1 in
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type 4-Layer, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male X Female, Hose Fitting B Type Male X Female, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 580 psi, Standards ISO 9050, NFPA 1961, UL 19, ULC S511-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.