Fire Hose, 4-Layer, 1 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube, Yellow
Mfr # JX100Y100-NH100
Zoro # G215677377
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
4-Layer
Fitting Size
1 in
Hose Color
Yellow
Hose Inside Diameter
1 in
Hose Tube Material
Reinforced Extruded Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JX100Y100-NH100
Zoro #
G215677377
UPC #
-
Country of Origin
Spain
Dimensions
Fitting Size
1 in
Hose Inside Diameter
1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Length
100 ft
Details
Item
Fire Hose
Fire Hose Type
4-Layer
Hose Color
Yellow
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male X Female
Hose Configuration
Coupled Assembly
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Rocker
Operating Temperature Range
-4 Degrees to 176 Degrees F
Burst Pressure
1,740 psi
Standards
ISO 9050, NFPA 1961, UL 19, ULC S511-14
Hose Fitting B Material
Male X Female
For Media Type
Water
Fitting Material
Aluminum
Hose Fitting A Material
Aluminum
Maximum Working Pressure at 70F
580 psi
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type 4-Layer, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male X Female, Hose Fitting B Type Male X Female, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 580 psi, Standards ISO 9050, NFPA 1961, UL 19, ULC S511-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.