Fire Hose, 4-Layer, 5 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube, Sexless Fitting A
Mfr # JX500Y025-SZ500
Zoro # G515677411
product price:Â $476.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
4-Layer
Fitting Size
5 in
Hose Color
Yellow
Hose Inside Diameter
5 in
Hose Tube Material
Reinforced Extruded Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JX500Y025-SZ500
Zoro #
G515677411
UPC #
-
Country of Origin
Spain
Dimensions
Fitting Size
5 in
Hose Inside Diameter
5 in
Hose Length
25 ft
Hose Fitting A Size
5 in
Hose Fitting B Size
5 in
Details
Item
Fire Hose
Fire Hose Type
4-Layer
Hose Color
Yellow
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Sexless
Hose Fitting B Type
Sexless
Hose Configuration
Coupled Assembly
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Storz
Operating Temperature Range
-4 Degrees to 176 Degrees F
Burst Pressure
675 psi
Standards
ISO 9050, NFPA 1961, UL 19, ULC S511-14
Maximum Working Pressure at 70F
225 psi
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum
For Media Type
Water
Hose Fitting B Material
Sexless
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type 4-Layer, Fitting Material Aluminum, Fitting Type Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Sexless, Hose Fitting B Material Sexless, Hose Fitting B Type Sexless, Hose Inside Diameter 5 in, Hose Length 25 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 225 psi, Standards ISO 9050, NFPA 1961, UL 19, ULC S511-14, Burst Pressure 675 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.