Shop JAFX4
See all product information
Create Account
Fire Hose, 4-Layer, 5 in Hose Inside Dia., Reinforced Extruded Rubber Hose Tube, Sexless Fitting A
- Mfr # JX500Y050-SZ500
- Zoro # G915677431
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
4-Layer
Fitting Size
5 in
Hose Color
Yellow
Hose Inside Diameter
5 in
Hose Tube Material
Reinforced Extruded Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JX500Y050-SZ500
- Zoro #
- G915677431
- UPC #
- -
- Country of Origin
- Spain
- Item
- Fire Hose
- Fire Hose Type
- 4-Layer
- Hose Color
- Yellow
- Hose Tube Material
- Reinforced Extruded Rubber
- Hose Fitting A Type
- Sexless
- Hose Fitting B Type
- Sexless
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Co-Extrusion Woven
- Coupling Lug Style
- Storz
- Standards
- ISO 9050, NFPA 1961, UL 19, ULC S511-14
- Operating Temperature Range
- -4 Degrees to 176 Degrees F
- Burst Pressure
- 675 psi
- Maximum Working Pressure at 70F
- 225 psi
- Fitting Material
- Aluminum
- Hose Fitting A Material
- Aluminum
- For Media Type
- Water
- Hose Fitting B Material
- Sexless
Dimensions
- Fitting Size
- 5 in
- Hose Inside Diameter
- 5 in
- Hose Length
- 50 ft
- Hose Fitting A Size
- 5 in
- Hose Fitting B Size
- 5 in
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type 4-Layer, Fitting Material Aluminum, Fitting Type Storz, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type Sexless, Hose Fitting B Material Sexless, Hose Fitting B Type Sexless, Hose Inside Diameter 5 in, Hose Length 50 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 225 psi, Standards ISO 9050, NFPA 1961, UL 19, ULC S511-14, Burst Pressure 675 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.