This item is Discontinued.

This item is Discontinued.
Jaipur Fables Regal RUG101566 5 in. W x 7.6 in. L Transitional Oriental Pattern Viscose-Chenille Rug in Gray (Discontinued)
Mfr #
RUG101566
Zoro #
G903792832
UPC # 845697047200
Country of Origin China
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RUG101566
Zoro #
G903792832
UPC #
845697047200
Country of Origin
China
Description
Every design tells a story with the Fables Collection. This broad range, crafted in machine-tufted polyester and ultra-soft chenille, brings any space to life with its fashion-forward color palettes. With options suited to many styles and aesthetics, Fables brings together a diverse collection of patterns ranging from sophisticated transitional to boldly scaled contemporary.
Vacuum regularly WITHOUT the beater bar turned on (or on highest pile setting).
Spot clean or shampoo by only using a mild detergent.
Dry fibers quickly to prevent microbial growth.
Avoid direct sunlight prevent fading.
Use professional cleaning agents only
Soft Hand.
Lustrous Finish.
.
Pattern: Oriental.
Shape: Rectangle.
Construction: Machine Made.
Style: Transitional.
Ground/Border Color: Gray.
Material: Viscose and Chenille.
Made in Turkey.
Size: 5" W x 7.6" L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.