This item is Discontinued.

Jaipur Jaipur Grant Design I-O Bough Out RUG101880 2 in. W x 3 in. L Abstract Pattern Indoor- Outdoor Rug in Orange RUG101880

This item is Discontinued.

Jaipur

Jaipur Grant Design I-O Bough Out RUG101880 2 in. W x 3 in. L Abstract Pattern Indoor- Outdoor Rug in Orange (Discontinued)

Mfr # RUG101880
Zoro # G203792839
UPC # 845697005903
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG101880
Zoro #
G203792839
UPC #
845697005903
Country of Origin
China

Description

Boldly scaled designs and a sun drenched color palette punctuate the Grant Design Indoor-Outdoor Collection. Designed by the Atlanta-based design firm Grant Design Collaborative, these nature-inspired patterns bring a sense of fun and intrigue to any living space. Crafted in durable hand-hooked polypropylene, the playful collection is designed to handle the elements of the outdoors but has the design moxie to hold its own within any indoor space.
  • Polyester is dirt and stain resistant and will look great for a long time just by vacuuming regularly.
  • Dries fast so deep steam/rug cleaning works great to release dirt from fiber.
  • If spills occur blot immediately.
  • Use rug/carpet cleaners that are safe on synthetic fibers.
  • Use professional cleaning agents only.
  • To vacuum use an attachment arm or suction only to remove dirt particles
  • Durable.
  • Easy Care.
  • Looped.
  • Pattern: Abstract.
  • Shape: Rectangle.
  • Construction: Hand Hooked.
  • Style: Indoor and Outdoor.
  • Ground Color: Orange.
  • Border Color: Gray.
  • Material: Polypropylene.
  • Made in China.
  • Size: 2" W x 3" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.