This item is Discontinued.

Jaipur Jaipur Himalaya Clifton RUG102005 5 in. W x 8 in. L Natural Solid Pattern Jute and Cotton Rug in Cream RUG102005

This item is Discontinued.

Jaipur

Jaipur Himalaya Clifton RUG102005 5 in. W x 8 in. L Natural Solid Pattern Jute and Cotton Rug in Cream (Discontinued)

Mfr # RUG102005
Zoro # G503792973
UPC # 845697092255
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG102005
Zoro #
G503792973
UPC #
845697092255
Country of Origin
China

Description

Handwoven in Jute and soft fibers and materials like; Chenille, rayon yarn and cotton, the Himalaya collection has a variety of textures and looks, all at home in a variety of living environments.
  • Professional cleaning recommended.
  • Vacuum regularly to keep dirt from getting trapped in the fibers.
  • Do not steam clean or wet as natural fibers are highly absorbent and may cause shrinkage.
  • Suction cleaning or dry extraction cleaning is recommended.
  • Avoid direct sunlight to prevent fading.
  • Air dry, but do not hang as to not stretch fibers.
  • Natural Fiber.
  • Textured.
  • Eco-Friendly.
  • Pattern: Solid.
  • Shape: Rectangle.
  • Construction: Naturals.
  • Style: Naturals.
  • Ground/Border Color: Cream.
  • Material: 80% jute 20% cotton.
  • Made in India.
  • Size: 5" W x 8" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.